FASTENING / SETS
- Mfr # CMAF150SET
- Zoro # G423522636
product price:Â
$
71.19
/ea
Sold in multiples of 5 for
$355.95
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Modular Tool Storage System
VersaStack
Bit Industry Size
PH1, PH2, PH3, SL10, SL6, SL8, S1, S2, S3, T25
For Tool Type
Impact
Number of Sockets Included
0
Head Style
Phillips, Slotted, Square, Torx(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMAF150SET
- Zoro #
- G423522636
- UPC #
- 0885911931175
- Country of Origin
- Viet Nam
Dimensions
- Bit Industry Size
- PH1, PH2, PH3, SL10, SL6, SL8, S1, S2, S3, T25
- Shank Size
- 1/4 in
Details
- Item
- Driver Bit Set
- For Modular Tool Storage System
- VersaStack
- For Tool Type
- Impact
- Number of Sockets Included
- 0
- Head Style
- Phillips, Slotted, Square, Torx(R)
- Number of Bit Holders Included
- 1
- Shank Shape
- Hex
- Impact Rated
- Impact Rated
- Number of Pieces
- 150
- Product Type
- Drill/Drive Bit Set
- Material
- Steel
Description
Driver Bit Set, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.