FASTENING / SETS
- Mfr # CMAF2MIX6
- Zoro # G023522586
product price:Â
$
3.69
/ea
Sold in multiples of 5 for
$18.45
Zoro's best price: not eligible for any other offers or promotions
Key Features
Driver Bits Included
(3) #2 Phillips Bit, #2 Square Bit, #8 Slotted Bit, T25 TORX Bit
Compatible Product Type
Screwdriver
Product Type
Screwdriving Bit Set
Overall Length
4 13/16 in
Includes
(3) Phillips #2 Bit, Slotted #8 Bit, Square #2 Bit, Torx T25 Bit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMAF2MIX6
- Zoro #
- G023522586
- UPC #
- 0885911743419
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 4 13/16 in
- Shank Size
- 1/4 in
- Bit Industry Size
- #2, #8, T25
Details
- Driver Bits Included
- (3) #2 Phillips Bit, #2 Square Bit, #8 Slotted Bit, T25 TORX Bit
- Compatible Product Type
- Screwdriver
- Product Type
- Screwdriving Bit Set
- Includes
- (3) Phillips #2 Bit, Slotted #8 Bit, Square #2 Bit, Torx T25 Bit
- For Tool Type
- Impact
- Shank Shape
- Hex
- Material
- Steel
- Finish
- Black Oxide
- Item
- Driver Bit Set
- Number of Pieces
- 6
- Impact Rated
- Impact Rated
- Number of Driver Bits Included
- 6
- Head Style
- Phillips, Slotted, Square, Torx(R)
- Shell Material
- Steel
- Number of Sockets Included
- 0
- Number of Drill Bits Included
- 0
- Number of Nutsetters Included
- 0
- Number of Bit Holders Included
- 0
Description
Driver Bit Set, Impact Rated Impact Rated, Includes (3) Phillips #2 Bit, Slotted #8 Bit, Square #2 Bit, Torx T25 Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.