Shop NICHOLSON
See all product information
Create Account
8" Flat Double Cut Bastard File with Ergonomic Handle - Carded
- Mfr # 21748HNN
- Zoro # G3497313
product price:Â
$
11.39
/ea
Key Features
Length
8 in
Thickness
5/32 in
Pattern
American
Application
For Tool and Die Makers, Jewelers, Model Makers
Handle Design
Round Ergonomic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21748HNN
- Zoro #
- G3497313
- UPC #
- 037103334442
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- Cut Type
- Bastard/Double
- Pattern
- American
- Application
- For Tool and Die Makers, Jewelers, Model Makers
- Handle Design
- Round Ergonomic Rubber
- Finish
- Natural
- Edges
- Single Cut
- Taper
- Regular Taper
- File Body Finish
- Natural
- File Coarseness
- Bastard Cut
- Number of Cut Edges
- 4
- Face Cut Style
- Double-Cut
- Edge Cut Style
- Single
- File Style
- American Pattern File
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Type
- Machinists File
- Rigidity
- Rigid
- File Material
- Natural
- Includes Handle
- Yes
- Shape
- Rectangular
- Handle Color
- Black
- Handle Material
- Plastic
- Material
- Steel
Dimensions
- Length
- 8 in
- Thickness
- 5/32 in
- Width
- 2 1/2 in
- File Width
- 47/64 in
- File Length without Tang
- 8 in
- Handle Length
- 4.5 in
Description
The Crescent Nicholson 8" Flat File is a high-quality tool that will meet the demands of the job. With a natural finish, this flat file has a rectangular profile shape and is made of durable materials. This file has an length of 8 in., with single cut edges and bastard/double cut profiles. The round ergonimic rubber handle provides you with added comfort and control as you work. The Crescent Nicholson 8" Flat File is the perfect tool for those looking to achieve precise results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.