WRENCHES
- Mfr # CMMT87811
- Zoro # G623523617
product price:Â
$
74.49
/ea
Sold in multiples of 6 for
$446.94
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
(11) 6 mm, 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm Metric Combination Wrenches
Head Size
6 mm, 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Weight
3.41 lb
Measurement Type
Metric
Number of Tools
11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT87811
- Zoro #
- G623523617
- UPC #
- 0885911882477
- Country of Origin
- Taiwan, Province of China
- Item
- Combination Wrench Set
- Includes
- (11) 6 mm, 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm Metric Combination Wrenches
- Weight
- 3.41 lb
- Measurement Type
- Metric
- Number of Tools
- 11
- Finish
- Chrome
Dimensions
- Head Size
- 6 mm, 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
- Overall Length
- 12 3/16 in
- Length
- 12 3/16 in
Description
Combination Wrench Set, Chrome, Number of Tools 11, Range of Head Sizes 6 mm to 19 mm, Metric, 6 mm, 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.