Zoro Homepage

Micro-ohmmeter, 10 mOhm, Auto Temp Comp

  • Mfr # DO4001

  • Zoro # G8270087


product price: $1,786.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
Automatic Temperature Compensation
Resistance Range (Milli and Microhm Meters)
40 miliohm to 4000 ohm
Resistance Range - Milli and Microhm Meters
40 miliohm to 4000 ohm
Resistance Range
40 milliohm to 4 kilohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO4001
Zoro #
G8270087
UPC #
-
Country of Origin
United Kingdom

Dimensions

Manufacturer Warranty Length
1 yr
Tool Length
2.2 in
Battery Size
1.5V
Display Size
0.6 in
Tool Height
5.1 in
Tool Width
8.5 in

Details

Item
Micro Ohmmeter
Power Source
Battery
Includes
Automatic Temperature Compensation
Resistance Range (Milli and Microhm Meters)
40 miliohm to 4000 ohm
Resistance Range - Milli and Microhm Meters
40 miliohm to 4000 ohm
Resistance Range
40 milliohm to 4 kilohm
Data Storage
No
Display
LCD
Output Current
100uA to 100mA
Resolution
10 micro Ohm to 1 Ohm
Accuracy
+/-0.05%
Calibration Certificate
Not Included
Auto Ranging
Yes
Auto Power Off
Yes
Features
3 Auto Power Off to Maximize Battery Life, Auto/Manual Range Selection, Automatic Temperature Compensation, Open Circuit Lead Warning on Display, True 4 Terminal Measurement Eliminates Lead Resistance Errors
Minimum Insulation Resistance
40 microohm
Maximum Insulation Resistance
4 kiloohm
Tester Type
Micro Ohmmeter
Minimum Operating Temperature
-58 Degrees F
Insulation Resistance Resolution
10 microohm
Maximum Ground Resistance Measurement
4 kiloohm
Resistance Accuracy
+/-0.05%
Includes Batteries
Yes
Minimum Ground Resistance Measurement
40 milliohm
Testing Functions
Low Resistance
Maximum DC Voltage Measured
250 V
Maximum Operating Temperature
1,472 Degrees F
Display Type
Digital
CAT Safety Rating
Not Rated
Number of Batteries Required
5
Display Screen Type
LCD
Low Resistance Range
40 microhm
Maximum Operating Temperature
1,472 Degrees F

Description

Micro Ohmmeter, Calibration Certificate Included, CAT Safety Rating Not Rated, Display Type Digital, Insulation Resistance Resolution 10 microohm, Maximum Insulation Resistance 4 kiloohm, Minimum Insulation Resistance 40 microohm, Power Source Battery, Auto Power Off Yes, Auto Ranging Yes, Battery Size 1.5V, Display Screen Type LCD, Display Size 0.6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.