Shop All Safety Glasses
Crossfire
Safety Glasses, Blue Scratch-Resistant
Mfr # 828
Zoro # G9986541
original price:
$12.69
17% off
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Blue
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Plastic
Product Information
- Brand Crossfire
- MFR # 828
- Zoro # G9986541
- UPC # 892214001184
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Length | 5.5 |
Size | Universal |
Height | 2 |
Dimensions | 5.5 L x 2 H x 4.5 W |
Details
Description
Safety Glasses, Series Crossfire Concept, Gender Unisex, Lens Color Blue Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1+
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, M, 8" L, PR (9110)
- BEST GLOVE Best Glove 845-730-06 Dispose Glove Istant Unsupported Nitrile 13 in. Size 6 Pack - 12 (845-730-06)
- SAFETY TECHNOLOGY INTERNATIONAL White Surface Mount Wire Cage, 12" H x 12" D (STI-9730)
- CROWN MATTING TECHNOLOGIES Floor Runner, Black/Yellow, 75 ft. L x (CXR0036YB)
- CROSSFIRE Glasses ES7 Safety Bifocal-Cry Brn-2.0 (474720)
- CROSSFIRE Polarized Safety Glasses, Brown POL Scratch-Resistant (181813)
- CROSSFIRE Safety Glasses, Blue Scratch-Resistant (2968)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (241)
- CROSSFIRE Safety Glasses, Clear Scratch-Resistant (2164)
- CROSSFIRE Glasses ES7 Safety Bifocal-Cry Brn-1.5 (474715)
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Scratch (BK312AF)
- Crossfire Eye Protection