Shop All Safety Glasses
Crossfire
Safety Glasses, Gray Scratch-Resistant
Mfr # 241
Zoro # G9986611
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Plastic
- Polarized Lens No
- Eyewear Size Universal
Product Information
- Brand Crossfire
- MFR # 241
- Zoro # G9986611
- UPC # 892214001078
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Length | 5 |
Size | Universal |
Height | 1.5 |
Dimensions | 5 L x 1.5 H x 4 W |
Details
Description
Safety Glasses, Series Crossfire Infinity, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1+
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (19L484)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R) (SFF-91-011)
- BRADLEY Heating Jacket for S19-921 Eye Wash (S19-921HR)
- BRONER Washed Cotton Baseball Cap (48-76-527G)
- CROSSFIRE Safety Glasses, Brown Scratch-Resistant (2117)
- CROSSFIRE Safety Glasses, Mirror Scratch-Resistant (263)
- CROSSFIRE Safety Glasses, Clear Scratch-Resistant (224)
- CROSSFIRE Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, 12PK (2964)
- CROSSFIRE Safety Glasses, Mirror Scratch-Resistant (873)
- CROSSFIRE Safety Glasses, Blue Scratch-Resistant (828)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Anti-Fog; Scratch-Resistant (ST110)
- Crossfire Safety Glasses