Shop CROWN BY AERVOE
See all product information
Create Account
Lubricant, 16 oz, Aerosol Spray Can, Hydrocarbon Base, Clear
- Mfr # 8079
- Zoro # G821833914
product price:Â
$
8.69
/ea
Sold in multiples of 12 for
$104.28
Key Features
Color
Clear
Base Lubricant
Hydrocarbon
Net Weight
16 oz
Application
Drive/V-belts - reduces slippage and squeal, conditions belts
Container Type
Aerosol Spray Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8079
- Zoro #
- G821833914
- UPC #
- 088193080795
- Country of Origin
- United States
Details
- Color
- Clear
- Base Lubricant
- Hydrocarbon
- Net Weight
- 16 oz
- Application
- Drive/V-belts - reduces slippage and squeal, conditions belts
- Container Type
- Aerosol Spray Can
- Item
- Lubricant
- Container Capacity
- 16 oz
Description
Crown By Aervoe drive belt dressing 16 oz, aerosol can, 12 oz net weight, clear, hydrocarbon, chemical base: aliphatic petroleum distillates, 40 to 110 degreesF, 0.69 specific gravity, 0.8 VOC, composition: aliphatic petroleum distillates, hydrocarbon propellant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.