Shop CROWN BY AERVOE
See all product information
Create Account
Lubricant, 16 oz, Aerosol Spray Can, Silicone (PDMS) Base, Clear
- Mfr # 8036
- Zoro # G716517530
product price:
$
8.65
/ea
Sold in multiples of 12 for
$103.80
Key Features
Application
General silicone lubrication & release (rubber, plastic, metal)
Color
Clear
Container Type
Aerosol Spray Can
Net Weight
16 oz
Base Lubricant
Silicone (PDMS)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8036
- Zoro #
- G716517530
- UPC #
- 88193080368
- Country of Origin
- United States
Details
- Item
- Lubricant
- Application
- General silicone lubrication & release (rubber, plastic, metal)
- Color
- Clear
- Container Type
- Aerosol Spray Can
- Net Weight
- 16 oz
- Base Lubricant
- Silicone (PDMS)
- Container Capacity
- 16 oz
Description
Crown By Aervoe silicone lubricant aerosol can container, 16 oz container, 10.5 oz net weight, silicone oil base, composition: aliphatic petroleum distillates, hydrocarbon propellant, clear glass, hydrocarbon Odor/Scent, 40 to 110°F, 0.66 specific gravity, 0.96 VOC, flammability: 1.2% LEL/9.5% UEL, food grade.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.