This item is Discontinued.

Crown Matting Technologies Economy Carpet Mat, Red, 4' W x 60' L GSR0048CR

This item is Discontinued.

Crown Matting Technologies

Economy Carpet Mat, Red, 4' W x 60' L (Discontinued)

Mfr # GSR0048CR
Zoro # G5778687
Country of Origin Canada
Category Entrance Mats
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GSR0048CR
Zoro #
G5778687
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
4'
Overall Length
60'
Size
4 ft W x 60 ft L

Details

Item
Economy Carpet Mat
Color
Red

Description

Economy Carpet Mat,4ft.x60ft.,Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.