Electric Axial Fan

  • Mfr # 8 1020 0870
  • Zoro # G024937648
product price: 
$
4,478.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Speeds
1
Spark Resistant Construction Type
Not Rated
Features
Designed for Ex Zones, Most Efficient, Lightweight and Portable System for Ventilating Large Volumes of Air, Quiet and Compact
Number of Blades
9
Weight
45 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8 1020 0870
Zoro #
G024937648
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
390 mm
Body Diameter
12 in
Overall Diameter
500 mm
Blade Diameter
294 mm
Fits Chest Size
Designed for Ex Zones, Most Efficient, Lightweight and Portable System for Ventilating Large Volumes of Air, Quiet and Compact
Length
390 mm

Details

Item
Electric Axial Fan
Number of Speeds
1
Spark Resistant Construction Type
Not Rated
Features
Designed for Ex Zones, Most Efficient, Lightweight and Portable System for Ventilating Large Volumes of Air, Quiet and Compact
Number of Blades
9
Weight
45 lb
Safety Features
Designed for EX Zones
Maximum Noise Level @ 5 Feet
85.7 dBA
Fusible Link Temperature
1,067 Degrees F
Assembly
Assembled
Airflow @ 0.000 in SP
2,118.9 cfm
Mounting Orientation
Horizontal
Hazardous Location Specification
ATEX Ex II 2 GcT3
Motor Type
AC
Maximum Inlet Air Temperature
104 Degrees F
Application
Construction, Oil Platforms, Power Plants, Refineries Petrochemical Plants, Ship Holds, Shipyards, Tunneling, Underground Mining
Drive Type
Direct Drive
Maximum Static Pressure
3 2/5 mbar
Phase
1
For Air Type
Flammable Vapor
Frequency
50 Hz
Housing Material
Aluminum
Nameplate Voltage
230 V AC
Standards
Machinery Directive 2006/42/EC and ATEX Directive 2014/34/EU
Motor Horsepower
1/2 hp
Includes Drive Package
Yes
Blade Material
Aluminum
Motor Enclosure
Totally Enclosed Fan Cooled

Description

Electric Axial Fan, Drive Type Direct Drive, Includes Drive Package Yes, Blade Diameter 294 mm, Nameplate Voltage 230 V AC, Phase 1, Motor Horsepower 1/2 hp, Airflow @ 0.000 in SP 2,118.9 cfm, Maximum Noise Level @ 5 Feet 85.7 dBA, Assembly Assembled, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Aluminum, Number of Blades 9, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards Machinery Directive 2006/42/EC and ATEX Directive 2014/34/EU

Ratings & reviews