Pneumatic Axial Fans
- Mfr # 8 1524 0300
- Zoro # G124486855
product price:Â
$
11,073.99
/ea
Key Features
Mounting Orientation
Horizontal
Maximum Motor Speed
2,420 RPM
Maximum Inlet Air Temperature
212 Degrees F
Maximum Motor Horsepower
13 4/5 hp
Maximum Airflow
12,353 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8 1524 0300
- Zoro #
- G124486855
- UPC #
- -
- Country of Origin
- Germany
- Item
- Pneumatic Axial Fan
- Mounting Orientation
- Horizontal
- Maximum Motor Speed
- 2,420 RPM
- Maximum Inlet Air Temperature
- 212 Degrees F
- Maximum Motor Horsepower
- 13 4/5 hp
- Maximum Airflow
- 12,353 cfm
- Minimum Motor Horsepower
- 8 3/10 hp
- Includes Drive Package
- Yes
- Weight
- 127.6 lb
- Number of Speeds
- 1
- Number of Blades
- 8
- Safety Features
- Hazardous Location Rated
- Features
- Large Axial Fans are Suitable for Ventilating, Exhausting and Cooling, Low Maintenance, Move Large Volumes of Air Efficiently, Quiet and Compact
- Noise Level
- 86 dBA
- Application
- Construction, Oil Platforms, Petrochemical Plants, Power Plants, Refineries, Shipyards, Tunneling, Underground Mining
- Drive Type
- Direct Drive
- Fusible Link Temperature
- 1,067 Degrees F
- For Air Type
- Clean Air
- Housing Material
- Aluminum
- Standards
- Machinery Directive 2006/42/EC
- Minimum Airflow
- 136 cfm
- Maximum Static Pressure
- 90 psi
- Blade Material
- Aluminum
- Maximum Noise Level @ 5 Feet
- 86 dBA
Dimensions
- Blade Diameter
- 24 in
- Body Diameter
- 24 in
- Overall Length
- 520 mm
- Bolt Circle Diameter
- 700 mm
- Overall Diameter
- 750 mm
- Fits Chest Size
- Large Axial Fans are Suitable for Ventilating, Exhausting and Cooling, Low Maintenance, Move Large Volumes of Air Efficiently, Quiet and Compact
- Length
- 520 mm
Description
Pneumatic Axial Fan, Blade Diameter 24 in, Maximum Motor Horsepower 13 4/5 hp, Minimum Motor Horsepower 8 3/10 hp, Maximum Motor Speed 2,420 RPM, Minimum Motor Speed Not Applicable, Maximum Airflow 12,353 cfm, Minimum Airflow 136 cfm, Maximum Static Pressure 90 psi, For Air Type Clean Air, Blade Material Aluminum, Housing Material Aluminum, Number of Blades 8, Standards Machinery Directive 2006/42/EC, Bolt Circle Diameter 700 mm, Includes Drive Package Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.