Shop CS UNITEC

Pneumatic Axial Fans

  • Mfr # 8 1603 0300
  • Zoro # G625066396

product price: 
$
2,865.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Maximum Airflow
2,119 cfm
Drive Type
Direct Drive
Minimum Motor Horsepower
1 2/5 hp
Housing Material
Aluminum
Maximum Static Pressure
90 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8 1603 0300
Zoro #
G625066396
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
350 mm
Body Diameter
12 in
Blade Diameter
12 in
Overall Diameter
322 mm

Details

Maximum Airflow
2,119 cfm
Drive Type
Direct Drive
Minimum Motor Horsepower
1 2/5 hp
Housing Material
Aluminum
Maximum Static Pressure
90 psi
Maximum Motor Speed
2,500 RPM
Mounting Orientation
Horizontal
Features
Large Axial Fans are Suitable for Ventilating, Exhausting and Cooling, Low Maintenance, Move Large Volumes of Air Efficiently, Quiet and Compact
For Air Type
Clean Air
Fusible Link Temperature
1,067 Degrees F
Item
Pneumatic Axial Fan
Minimum Airflow
20 cfm
Number of Speeds
1
Application
Construction, Oil Platforms, Petrochemical Plants, Power Plants, Refineries, Shipyards, Tunneling, Underground Mining
Standards
Machinery Directive 2006/42/EC
Noise Level
85 dBA
Maximum Inlet Air Temperature
212 Degrees F
Maximum Motor Horsepower
2 3/10 hp
Weight
28.6 lb
Maximum Noise Level @ 5 Feet
90 dBA
Safety Features
Hazardous Location Rated
Blade Material
Aluminum
Number of Blades
9
Includes Drive Package
Yes

Description

Pneumatic Axial Fan, Blade Diameter 12 in, Maximum Motor Horsepower 2 3/10 hp, Minimum Motor Horsepower 1 2/5 hp, Maximum Motor Speed 2,500 RPM, Minimum Motor Speed Not Applicable, Maximum Airflow 2,119 cfm, Minimum Airflow 20 cfm, Maximum Static Pressure 90 psi, For Air Type Clean Air, Blade Material Aluminum, Housing Material Aluminum, Number of Blades 9, Standards Machinery Directive 2006/42/EC, Bolt Circle Diameter Not Applicable, Includes Drive Package Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.