Shop CS UNITEC

Pneumatic Axial Fans

  • Mfr # 8 1534 0300
  • Zoro # G624486881

product price: 
$
12,060.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Maximum Airflow
12,353 cfm
Housing Material
Aluminum
Standards
Machinery Directive 2006/42/EC and ATEX Directive 2014/34/EU
Drive Type
Direct Drive
For Air Type
Flammable Vapor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8 1534 0300
Zoro #
G624486881
UPC #
-
Country of Origin
Germany
Item
Pneumatic Axial Fan
Maximum Airflow
12,353 cfm
Housing Material
Aluminum
Standards
Machinery Directive 2006/42/EC and ATEX Directive 2014/34/EU
Drive Type
Direct Drive
For Air Type
Flammable Vapor
Maximum Motor Speed
2,420 RPM
Fusible Link Temperature
1,067 Degrees F
Blade Material
Aluminum
Noise Level
58 dBA
Number of Speeds
1
Weight
127.6 lb
Maximum Static Pressure
90 psi
Safety Features
Hazardous Location Rated
Number of Blades
8
Includes Drive Package
Yes
Minimum Motor Horsepower
8 3/10 hp
Application
Construction, Oil Platforms, Petrochemical Plants, Power Plants, Refineries, Shipyards, Tunneling, Underground Mining
Features
Large Axial Fans are Suitable for Ventilating, Exhausting and Cooling, Low Maintenance, Move Large Volumes of Air Efficiently, Quiet and Compact
Maximum Motor Horsepower
13 4/5 hp
Maximum Noise Level @ 5 Feet
86 dBA
Mounting Orientation
Horizontal
Minimum Airflow
136 cfm
Maximum Inlet Air Temperature
140 Degrees F
Hazardous Location Specification
ATEX II2GExhIIBT6Gb/ Class I Group C*

Dimensions

Blade Diameter
24 in
Overall Length
520 mm
Overall Diameter
750 mm
Bolt Circle Diameter
700 mm
Body Diameter
24 in
Fits Chest Size
Large Axial Fans are Suitable for Ventilating, Exhausting and Cooling, Low Maintenance, Move Large Volumes of Air Efficiently, Quiet and Compact
Length
520 mm

Description

Pneumatic Axial Fan, Blade Diameter 24 in, Maximum Motor Horsepower 13 4/5 hp, Minimum Motor Horsepower 8 3/10 hp, Maximum Motor Speed 2,420 RPM, Minimum Motor Speed Not Applicable, Maximum Airflow 12,353 cfm, Minimum Airflow 136 cfm, Maximum Static Pressure 90 psi, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Aluminum, Number of Blades 8, Standards Machinery Directive 2006/42/EC and ATEX Directive 2014/34/EU, Bolt Circle Diameter 700 mm, Includes Drive Package Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.