Pneumatic Axial Fans
- Mfr # 8 1522 0300
- Zoro # G725066265
product price:Â
$
8,851.99
/ea
Key Features
Drive Type
Direct Drive
Standards
Machinery Directive 2006/42/EC
Minimum Airflow
75 cfm
Housing Material
Aluminum
Minimum Motor Horsepower
5 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8 1522 0300
- Zoro #
- G725066265
- UPC #
- -
- Country of Origin
- Germany
- Drive Type
- Direct Drive
- Standards
- Machinery Directive 2006/42/EC
- Minimum Airflow
- 75 cfm
- Housing Material
- Aluminum
- Minimum Motor Horsepower
- 5 hp
- Blade Material
- Aluminum
- Includes Drive Package
- Yes
- Maximum Airflow
- 5,720 cfm
- Weight
- 70.4 lb
- Features
- Large Axial Fans are Suitable for Ventilating, Exhausting and Cooling, Low Maintenance, Move Large Volumes of Air Efficiently, Quiet and Compact
- Maximum Motor Horsepower
- 8 3/10 hp
- Number of Blades
- 7
- Application
- Construction, Oil Platforms, Petrochemical Plants, Power Plants, Refineries, Shipyards, Tunneling, Underground Mining
- Fusible Link Temperature
- 1,067 Degrees F
- Mounting Orientation
- Horizontal
- Item
- Pneumatic Axial Fan
- Maximum Inlet Air Temperature
- 212 Degrees F
- Noise Level
- 92 dBA
- Maximum Static Pressure
- 90 psi
- Maximum Motor Speed
- 3,450 RPM
- Safety Features
- Hazardous Location Rated
- For Air Type
- Clean Air
- Number of Speeds
- 1
- Maximum Noise Level @ 5 Feet
- 95 dBA
Dimensions
- Bolt Circle Diameter
- 500 mm
- Overall Diameter
- 550 mm
- Blade Diameter
- 16 in
- Body Diameter
- 16 in
- Overall Length
- 440 mm
Description
Pneumatic Axial Fan, Blade Diameter 16 in, Maximum Motor Horsepower 8 3/10 hp, Minimum Motor Horsepower 5 hp, Maximum Motor Speed 3,450 RPM, Minimum Motor Speed Not Applicable, Maximum Airflow 5,720 cfm, Minimum Airflow 75 cfm, Maximum Static Pressure 90 psi, For Air Type Clean Air, Blade Material Aluminum, Housing Material Aluminum, Number of Blades 7, Standards Machinery Directive 2006/42/EC, Bolt Circle Diameter 500 mm, Includes Drive Package Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.