Pneumatic Axial Fans

  • Mfr # 8 1521 0300
  • Zoro # G125066452
product price: 
$
6,346.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Body Diameter
12 in
Housing Material
Aluminum
Minimum Airflow
46 cfm
Blade Diameter
12 in
Bolt Circle Diameter
400 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8 1521 0300
Zoro #
G125066452
UPC #
-
Country of Origin
Germany

Dimensions

Body Diameter
12 in
Blade Diameter
12 in
Bolt Circle Diameter
400 mm
Overall Diameter
500 mm
Overall Length
440 mm

Details

Item
Pneumatic Axial Fan
Housing Material
Aluminum
Minimum Airflow
46 cfm
Standards
Machinery Directive 2006/42/EC
Maximum Static Pressure
90 psi
Number of Blades
6
Weight
48.5 lb
Maximum Inlet Air Temperature
212 Degrees F
Safety Features
Hazardous Location Rated
Maximum Motor Horsepower
4 3/5 hp
Mounting Orientation
Horizontal
Application
Construction, Oil Platforms, Petrochemical Plants, Power Plants, Refineries, Shipyards, Tunneling, Underground Mining
Maximum Noise Level @ 5 Feet
101 dBA
Number of Speeds
1
Minimum Motor Horsepower
2 4/5 hp
Features
Large Axial Fans are Suitable for Ventilating, Exhausting and Cooling, Low Maintenance, Move Large Volumes of Air Efficiently, Quiet and Compact
Fusible Link Temperature
1,067 Degrees F
Drive Type
Direct Drive
For Air Type
Clean Air
Noise Level
101 dBA
Blade Material
Aluminum
Maximum Airflow
3,240 cfm
Maximum Motor Speed
5,000 RPM
Includes Drive Package
Yes

Description

Pneumatic Axial Fan, Blade Diameter 12 in, Maximum Motor Horsepower 4 3/5 hp, Minimum Motor Horsepower 2 4/5 hp, Maximum Motor Speed 5,000 RPM, Minimum Motor Speed Not Applicable, Maximum Airflow 3,240 cfm, Minimum Airflow 46 cfm, Maximum Static Pressure 90 psi, For Air Type Clean Air, Blade Material Aluminum, Housing Material Aluminum, Number of Blades 6, Standards Machinery Directive 2006/42/EC, Bolt Circle Diameter 400 mm, Includes Drive Package Yes

Ratings & reviews