Pneumatic Axial Fans

  • Mfr # 8 1533 0300
  • Zoro # G524937629
product price: 
$
8,407.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

For Air Type
Flammable Vapor
Application
Construction, Oil Platforms, Petrochemical Plants, Power Plants, Refineries, Shipyards, Tunneling, Underground Mining
Number of Speeds
1
Mounting Orientation
Horizontal
Minimum Motor Horsepower
5 9/10 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8 1533 0300
Zoro #
G524937629
UPC #
-
Country of Origin
Germany

Dimensions

Body Diameter
20 in
Overall Length
515 mm
Overall Diameter
650 mm
Bolt Circle Diameter
600 mm
Blade Diameter
20 in
Fits Chest Size
Large Axial Fans are Suitable for Ventilating, Exhausting and Cooling, Low Maintenance, Move Large Volumes of Air Efficiently, Quiet and Compact
Length
515 mm

Details

Item
Pneumatic Axial Fan
For Air Type
Flammable Vapor
Application
Construction, Oil Platforms, Petrochemical Plants, Power Plants, Refineries, Shipyards, Tunneling, Underground Mining
Number of Speeds
1
Mounting Orientation
Horizontal
Minimum Motor Horsepower
5 9/10 hp
Maximum Motor Speed
2,500 RPM
Blade Material
Aluminum
Weight
101.2 lb
Minimum Airflow
97 cfm
Fusible Link Temperature
1,067 Degrees F
Drive Type
Direct Drive
Housing Material
Aluminum
Maximum Motor Horsepower
9 4/5 hp
Noise Level
46 dBA
Maximum Static Pressure
90 psi
Maximum Noise Level @ 5 Feet
90 dBA
Maximum Airflow
9,170 cfm
Number of Blades
7
Maximum Inlet Air Temperature
140 Degrees F
Safety Features
Hazardous Location Rated
Features
Large Axial Fans are Suitable for Ventilating, Exhausting and Cooling, Low Maintenance, Move Large Volumes of Air Efficiently, Quiet and Compact
Standards
Machinery Directive 2006/42/EC and ATEX Directive 2014/34/EU
Hazardous Location Specification
ATEX II2GExhIIBT6Gb/ Class I Group C*
Includes Drive Package
Yes

Description

Pneumatic Axial Fan, Blade Diameter 20 in, Maximum Motor Horsepower 9 4/5 hp, Minimum Motor Horsepower 5 9/10 hp, Maximum Motor Speed 2,500 RPM, Minimum Motor Speed Not Applicable, Maximum Airflow 9,170 cfm, Minimum Airflow 97 cfm, Maximum Static Pressure 90 psi, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Aluminum, Number of Blades 7, Standards Machinery Directive 2006/42/EC and ATEX Directive 2014/34/EU, Bolt Circle Diameter 600 mm, Includes Drive Package Yes

Ratings & reviews