Pneumatic Axial Fans

  • Mfr # 8 1531 0300
  • Zoro # G624938038
product price: 
$
6,924.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Blades
6
Fusible Link Temperature
1,067 Degrees F
Minimum Airflow
46 cfm
Safety Features
Hazardous Location Rated
Minimum Motor Horsepower
2 4/5 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8 1531 0300
Zoro #
G624938038
UPC #
-
Country of Origin
Germany

Dimensions

Blade Diameter
12 in
Overall Diameter
500 mm
Body Diameter
12 in
Bolt Circle Diameter
400 mm
Overall Length
407 mm
Fits Chest Size
Large Axial Fans are Suitable for Ventilating, Exhausting and Cooling, Low Maintenance, Move Large Volumes of Air Efficiently, Quiet and Compact
Length
407 mm

Details

Item
Pneumatic Axial Fan
Number of Blades
6
Fusible Link Temperature
1,067 Degrees F
Minimum Airflow
46 cfm
Safety Features
Hazardous Location Rated
Minimum Motor Horsepower
2 4/5 hp
Hazardous Location Specification
ATEX II2GExhIIBT6Gb/ Class I Group C*
Maximum Noise Level @ 5 Feet
101 dBA
For Air Type
Flammable Vapor
Mounting Orientation
Horizontal
Number of Speeds
1
Features
Large Axial Fans are Suitable for Ventilating, Exhausting and Cooling, Low Maintenance, Move Large Volumes of Air Efficiently, Quiet and Compact
Maximum Airflow
3,240 cfm
Includes Drive Package
Yes
Weight
48.5 lb
Drive Type
Direct Drive
Standards
Machinery Directive 2006/42/EC and ATEX Directive 2014/34/EU
Maximum Static Pressure
90 psi
Maximum Motor Speed
5,000 RPM
Maximum Motor Horsepower
4 3/5 hp
Blade Material
Aluminum
Housing Material
Aluminum
Maximum Inlet Air Temperature
140 Degrees F
Application
Construction, Oil Platforms, Petrochemical Plants, Power Plants, Refineries, Shipyards, Tunneling, Underground Mining
Noise Level
86 dBA

Description

Pneumatic Axial Fan, Blade Diameter 12 in, Maximum Motor Horsepower 4 3/5 hp, Minimum Motor Horsepower 2 4/5 hp, Maximum Motor Speed 5,000 RPM, Minimum Motor Speed Not Applicable, Maximum Airflow 3,240 cfm, Minimum Airflow 46 cfm, Maximum Static Pressure 90 psi, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Aluminum, Number of Blades 6, Standards Machinery Directive 2006/42/EC and ATEX Directive 2014/34/EU, Bolt Circle Diameter 400 mm, Includes Drive Package Yes

Ratings & reviews