Shop CS UNITEC

Pneumatic Axial Fans

  • Mfr # 8 1523 0300
  • Zoro # G525066298

product price: 
$
7,514.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Includes Drive Package
Yes
Maximum Motor Speed
2,500 RPM
Blade Diameter
20 in
Maximum Static Pressure
90 psi
Overall Length
520 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8 1523 0300
Zoro #
G525066298
UPC #
-
Country of Origin
Germany

Dimensions

Blade Diameter
20 in
Overall Length
520 mm
Body Diameter
20 in
Bolt Circle Diameter
600 mm
Overall Diameter
650 mm

Details

Includes Drive Package
Yes
Maximum Motor Speed
2,500 RPM
Maximum Static Pressure
90 psi
Minimum Motor Horsepower
5 9/10 hp
Maximum Airflow
9,170 cfm
Safety Features
Hazardous Location Rated
Weight
101.2 lb
Housing Material
Aluminum
Noise Level
90 dBA
For Air Type
Clean Air
Features
Large Axial Fans are Suitable for Ventilating, Exhausting and Cooling, Low Maintenance, Move Large Volumes of Air Efficiently, Quiet and Compact
Number of Speeds
1
Maximum Motor Horsepower
9 4/5 hp
Standards
Machinery Directive 2006/42/EC
Blade Material
Aluminum
Number of Blades
7
Fusible Link Temperature
1,067 Degrees F
Item
Pneumatic Axial Fan
Maximum Noise Level @ 5 Feet
90 dBA
Minimum Airflow
97 cfm
Maximum Inlet Air Temperature
212 Degrees F
Mounting Orientation
Horizontal
Application
Construction, Oil Platforms, Petrochemical Plants, Power Plants, Refineries, Shipyards, Tunneling, Underground Mining
Drive Type
Direct Drive

Description

Pneumatic Axial Fan, Blade Diameter 20 in, Maximum Motor Horsepower 9 4/5 hp, Minimum Motor Horsepower 5 9/10 hp, Maximum Motor Speed 2,500 RPM, Minimum Motor Speed Not Applicable, Maximum Airflow 9,170 cfm, Minimum Airflow 97 cfm, Maximum Static Pressure 90 psi, For Air Type Clean Air, Blade Material Aluminum, Housing Material Aluminum, Number of Blades 7, Standards Machinery Directive 2006/42/EC, Bolt Circle Diameter 600 mm, Includes Drive Package Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.