Pneumatic Axial Fans

  • Mfr # 8 1611 0300
  • Zoro # G724938013
product price: 
$
3,913.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Blades
9
Number of Speeds
1
Overall Diameter
322 mm
Blade Material
Aluminum
Noise Level
13 dBA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8 1611 0300
Zoro #
G724938013
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
322 mm
Body Diameter
12 in
Overall Length
350 mm
Blade Diameter
12 in
Fits Chest Size
Large Axial Fans are Suitable for Ventilating, Exhausting and Cooling, Low Maintenance, Move Large Volumes of Air Efficiently, Quiet and Compact
Length
350 mm

Details

Item
Pneumatic Axial Fan
Number of Blades
9
Number of Speeds
1
Blade Material
Aluminum
Noise Level
13 dBA
Maximum Motor Speed
2,500 RPM
Maximum Static Pressure
90 psi
Housing Material
Aluminum
Minimum Airflow
16 cfm
Features
Large Axial Fans are Suitable for Ventilating, Exhausting and Cooling, Low Maintenance, Move Large Volumes of Air Efficiently, Quiet and Compact
Standards
Machinery Directive 2006/42/EC and ATEX Directive 2014/34/EU
Application
Construction, Oil Platforms, Petrochemical Plants, Power Plants, Refineries, Shipyards, Tunneling, Underground Mining
Weight
28.6 lb
Mounting Orientation
Horizontal
Maximum Noise Level @ 5 Feet
90 dBA
Minimum Motor Horsepower
1 2/5 hp
Hazardous Location Specification
ATEX II2GExhIIBT6Gb/ Class I Group C*
Maximum Motor Horsepower
2 3/10 hp
Includes Drive Package
Yes
Fusible Link Temperature
1,067 Degrees F
For Air Type
Flammable Vapor
Safety Features
Hazardous Location Rated
Drive Type
Direct Drive
Maximum Inlet Air Temperature
140 Degrees F
Maximum Airflow
2,119 cfm

Description

Pneumatic Axial Fan, Blade Diameter 12 in, Maximum Motor Horsepower 2 3/10 hp, Minimum Motor Horsepower 1 2/5 hp, Maximum Motor Speed 2,500 RPM, Minimum Motor Speed Not Applicable, Maximum Airflow 2,119 cfm, Minimum Airflow 16 cfm, Maximum Static Pressure 90 psi, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Aluminum, Number of Blades 9, Standards Machinery Directive 2006/42/EC and ATEX Directive 2014/34/EU, Bolt Circle Diameter Not Applicable

Ratings & reviews