Shop CS UNITEC
See all product information
Create Account
Pneumatic Scabbling Hammer
- Mfr # 151.5200
- Zoro # G923358490
product price:Â
$
433.99
/ea
Free Shipping & Returns
Key Features
Power Source
Air-Powered
Overall Length
19 in
Area per Hour
50 sq ft/hr
Air Consumption
7 cfm
Tool Weight
5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 151.5200
- Zoro #
- G923358490
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Overall Length
- 19 in
- Scabbing Depth - Maximum
- 1/4 in
- Air Inlet Size
- 3/8 in
- Scabbing Width
- 3/4 in
- Wire Rope Length
- 19 in
- Length
- 19 in
Details
- Power Source
- Air-Powered
- Area per Hour
- 50 sq ft/hr
- Air Consumption
- 7 cfm
- Tool Weight
- 5 lb
- Blows per Minute - Maximum
- 2,900 bpm
- Includes
- (1) Scabbling Hammer
- Inlet Pressure - Maximum
- 90 psi
- Air Inlet Type
- NPT
- Sound Level
- 94 dBA
- Vibration Level
- 7 m/sq sec
- Power Source - TS Only
- Air-Powered
- Power Source - old
- Air-Powered
Description
Pneumatic Scabbling Hammer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.