Shop CS UNITEC
See all product information
Create Account
Pneumatic Scabbling Hammer
- Mfr # 151.5250
- Zoro # G723359833
product price:Â
$
508.99
/ea
Free Shipping & Returns
Key Features
Includes
(1) Scabbling Hammer
Scabbing Depth - Maximum
1/4 in
Sound Level
94 dBA
Vibration Level
7 m/sq sec
Air Inlet Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 151.5250
- Zoro #
- G723359833
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Scabbing Depth - Maximum
- 1/4 in
- Air Inlet Size
- 3/8 in
- Scabbing Width
- 3/4 in
- Overall Length
- 19 in
- Wire Rope Length
- 19 in
- Length
- 19 in
Details
- Includes
- (1) Scabbling Hammer
- Sound Level
- 94 dBA
- Vibration Level
- 7 m/sq sec
- Air Inlet Type
- NPT
- Inlet Pressure - Maximum
- 90 psi
- Power Source
- Air-Powered
- Area per Hour
- 50 sq ft/hr
- Tool Weight
- 5 lb
- Blows per Minute - Maximum
- 2,900 bpm
- Air Consumption
- 7 cfm
- Power Source - TS Only
- Air-Powered
- Power Source - old
- Air-Powered
Description
Pneumatic Scabbling Hammer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.