Shop CS UNITEC
See all product information
Create Account
Pneumatic Scabbling Hammer
- Mfr # 199.6390
- Zoro # G623353870
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Power Source
Air-Powered
Inlet Pressure - Maximum
90 psi
Vibration Level
8.7 m/sq sec
Scabbing Depth - Maximum
1/4 in
Area per Hour
100 sq ft/hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 199.6390
- Zoro #
- G623353870
- UPC #
- -
- Country of Origin
- United Kingdom
- Power Source
- Air-Powered
- Inlet Pressure - Maximum
- 90 psi
- Vibration Level
- 8.7 m/sq sec
- Area per Hour
- 100 sq ft/hr
- Sound Level
- 98 dBA
- Air Inlet Type
- NPT
- Blows per Minute - Maximum
- 7,200 bpm
- Tool Weight
- 7 lb
- Includes
- (1) Scabbling Hammer
- Air Consumption
- 16 cfm
- Power Source - TS Only
- Air-Powered
- Power Source - old
- Air-Powered
Dimensions
- Scabbing Depth - Maximum
- 1/4 in
- Scabbing Width
- 4 in
- Air Inlet Size
- 3/8 in
- Overall Length
- 9 1/4 in
- Wire Rope Length
- 9 1/4 in
- Length
- 9 1/4 in
Description
Pneumatic Scabbling Hammer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.