Shop CS UNITEC
See all product information
Create Account
Pneumatic Scabbling Hammer
- Mfr # 153.5250
- Zoro # G723360907
product price:Â
$
993.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Size
3/8 in
Air Inlet Type
NPT
Blows per Minute - Maximum
7,200 bpm
Includes
(1) Scabbling Hammer
Overall Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 153.5250
- Zoro #
- G723360907
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Air Inlet Size
- 3/8 in
- Overall Length
- 19 in
- Scabbing Depth - Maximum
- 1/4 in
- Scabbing Width
- 4 in
- Wire Rope Length
- 19 in
- Length
- 19 in
Details
- Air Inlet Type
- NPT
- Blows per Minute - Maximum
- 7,200 bpm
- Includes
- (1) Scabbling Hammer
- Sound Level
- 98 dBA
- Vibration Level
- 8.7 m/sq sec
- Tool Weight
- 11.5 lb
- Inlet Pressure - Maximum
- 90 psi
- Power Source
- Air-Powered
- Area per Hour
- 100 sq ft/hr
- Air Consumption
- 16 cfm
- Power Source - TS Only
- Air-Powered
- Power Source - old
- Air-Powered
Description
Pneumatic Scabbling Hammer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.