Shop CS UNITEC
See all product information
Create Account
Pneumatic Scabbling Hammer
- Mfr # 153.5200
- Zoro # G023353258
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Overall Length
19 in
Vibration Level
8.7 m/sq sec
Scabbing Width
4 in
Area per Hour
100 sq ft/hr
Power Source
Air-Powered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 153.5200
- Zoro #
- G023353258
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Overall Length
- 19 in
- Scabbing Width
- 4 in
- Scabbing Depth - Maximum
- 1/4 in
- Air Inlet Size
- 3/8 in
- Wire Rope Length
- 19 in
- Length
- 19 in
Details
- Vibration Level
- 8.7 m/sq sec
- Area per Hour
- 100 sq ft/hr
- Power Source
- Air-Powered
- Blows per Minute - Maximum
- 7,200 bpm
- Air Consumption
- 16 cfm
- Sound Level
- 98 dBA
- Inlet Pressure - Maximum
- 90 psi
- Air Inlet Type
- NPT
- Includes
- (1) Scabbling Hammer
- Tool Weight
- 11.5 lb
- Power Source - TS Only
- Air-Powered
- Power Source - old
- Air-Powered
Description
Pneumatic Scabbling Hammer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.