Pneumatic Scabbling Hammer
- Mfr # 199.6190
- Zoro # G223359869
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
Vibration Level
7 m/sq sec
Inlet Pressure - Maximum
90 psi
Power Source
Air-Powered
Sound Level
94 dBA
Tool Weight
4.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 199.6190
- Zoro #
- G223359869
- UPC #
- -
- Country of Origin
- United Kingdom
- Vibration Level
- 7 m/sq sec
- Inlet Pressure - Maximum
- 90 psi
- Power Source
- Air-Powered
- Sound Level
- 94 dBA
- Tool Weight
- 4.5 lb
- Air Consumption
- 7 cfm
- Includes
- (1) Scabbling Hammer
- Area per Hour
- 50 sq ft/hr
- Blows per Minute - Maximum
- 2,900 bpm
- Air Inlet Type
- NPT
- Power Source - TS Only
- Air-Powered
- Power Source - old
- Air-Powered
Dimensions
- Air Inlet Size
- 3/8 in
- Scabbing Depth - Maximum
- 1/4 in
- Overall Length
- 9 1/4 in
- Scabbing Width
- 3/4 in
- Wire Rope Length
- 9 1/4 in
- Length
- 9 1/4 in
Description
Pneumatic Scabbling Hammer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.