Ax3000 2.5G Mesh Wi-Fi 6 System White
- Mfr # M3000(3-PACK)
- Zoro # G623943378
product price:Â
$
200.75
/ea
Free Shipping & Returns
Key Features
Application
Wi-Fi
5 GHz Wi-Fi Speed
2402 Mbps
2.4 GHz Wi-Fi Speed
574 Mbps
Flash/Rom
128 MB (1 Gbit) NAND
Wi-Fi Antennas
5x Internal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M3000(3-PACK)
- Zoro #
- G623943378
- UPC #
- 193138073258
- Country of Origin
- China
Dimensions
- Height
- 6.1 in
- Outside Diameter
- 4.35 in
Details
- Application
- Wi-Fi
- 5 GHz Wi-Fi Speed
- 2402 Mbps
- 2.4 GHz Wi-Fi Speed
- 574 Mbps
- Flash/Rom
- 128 MB (1 Gbit) NAND
- Wi-Fi Antennas
- 5x Internal
- 2.4 GHz Wi-Fi Streams
- 2T2R (2x2 MIMO)
- DDR/Ram
- 256 MB (2 Gbit) DDR3
- Item
- Plastic
- Ethernet Ports
- 1x 2.5G RJ45 Port, 1x Gigabit RJ45 Ports
- Power Input
- 12V ~1A
- Beamforming
- Yes
- Material
- Plastic
- 5 GHz Wi-Fi Sterams
- 2T2R (2x2 MIMO)
- For Use With
- Wired or Wireless Connection
- Range Performance
- Max: 220 m (722 ft)
- Color
- White
- CPU
- 1.3 GHz Dual-Core, ARM Cortex-A53
- VPN Server and Client
- WireGuard, OpenVPN, Ipsec, Zerotier, PPTP, L2TP
- Power Interface
- DC Jack
Description
Ax3000 Wi-Fi 6 Mesh 2.5G Solution 3-Pack, Dual-Band, Chipset MT7981BA+MT7976CN+RTL8221B, 802.11ax/ac/a/b/g/n, 2402Mbps at 5GHz + 574Mbps at 2.4GHz, 2.5G WAN+GE LAN, 5 internal antennas, MU-MIMO, DDNS, Zerotier/Wireguard/OpenVPN/IPSec/L2TP/PPTP VPN, DNS over Cloudflare/Google/Quad9, IPv6, Seamless Roaming, WPA3, TR069/TR098/TR111/TR181,easyMesh R3 Optional, Ver 2.0, Cudy Mesh, Cudy APP
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.