Shop CUDY
See all product information
Create Account
Ax3000 2.5G Wi-Fi 6 Mini VPN Router
- Mfr # TR3000
- Zoro # G123943359
product price:Â
$
92.53
/ea
Key Features
Wi-Fi Antennas
2x Fixed, 1x Internal
2.4 GHz Wi-Fi Streams
2T2R (2x2 MIMO)
CPU
1.3 GHz Dual-Core, ARM Cortex-A53
Color
Blue
Power Input
5V~3A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TR3000
- Zoro #
- G123943359
- UPC #
- 193138074644
- Country of Origin
- China
Dimensions
- Width
- 4.7 in
- Length
- 3.2 in
- Height
- 1.1 in
Details
- Wi-Fi Antennas
- 2x Fixed, 1x Internal
- 2.4 GHz Wi-Fi Streams
- 2T2R (2x2 MIMO)
- CPU
- 1.3 GHz Dual-Core, ARM Cortex-A53
- Color
- Blue
- Power Input
- 5V~3A
- For Use With
- Wired or Wireless Connection
- Ethernet Ports
- 1x 2.5G RJ45 Port, 1x Gigabit RJ45 Ports
- Flash/Rom
- 128 MB (1 Gbit) NAND
- Beamforming
- Yes
- Material
- Plastic
- Application
- Wi-Fi
- DDR/Ram
- 512 MB (4 Gbit) DDR3
- VPN Server and Client
- WireGuard, OpenVPN, Ipsec, Zerotier, PPTP, L2TP
- Range Performance
- Max: 180 m (591 ft)
- Item
- Plastic
- Power Interface
- USB-C Port
- 5 GHz Wi-Fi Sterams
- 2T2R (2x2 MIMO)
- 5 GHz Wi-Fi Speed
- 2402 Mbps
- 2.4 GHz Wi-Fi Speed
- 574Mbps
Description
Ax3000 2.5G Wi-Fi 6 Router with USB, Dual-Band, 2.5G WAN+GE LAN, 802.11ax/ac/a/b/g/n, 2402Mbps at 5GHz + 574Mbps at 2.4GHz, 1 USB3.0, MU-MIMO, DDNS, Zerotier/Wireguard/OpenVPN/IPSec/L2TP/PPTP VPN, Zerotier, DNS over Cloudflare/Google/Quad9, IPv6, Seamless Roaming, WPA3,Cudy Mesh, Cudy APP
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.