Shop CUDY
See all product information
Create Account
AX1500 Mesh Wi-Fi 6 Router
- Mfr # WR1500
- Zoro # G623510853
product price:Â
$
37.49
/ea
Key Features
Flash/Rom
16 MB (128 Mbit) NOR
Color
Black
Wi-Fi Antennas
4x Fixed
Range Performance
Max: 170 m (588 ft)
Power Interface
DC Jack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WR1500
- Zoro #
- G623510853
- UPC #
- 193138073159
- Country of Origin
- China
Dimensions
- Width
- 7.25 in
- Height
- 1.4 in
- Length
- 4.3 in
Details
- Flash/Rom
- 16 MB (128 Mbit) NOR
- Color
- Black
- Wi-Fi Antennas
- 4x Fixed
- Range Performance
- Max: 170 m (588 ft)
- Power Interface
- DC Jack
- DDR/Ram
- 128 MB (1 Gbit) DDR2
- 2.4 GHz Wi-Fi Streams
- 2T2R (2x2 MIMO)
- Power Input
- 12V ~1A
- Beamforming
- Yes
- Application
- Wi-Fi
- 2.4 GHz Wi-Fi Speed
- 300 Mbps
- Material
- Plastic
- VPN Client
- WireGuard, PPTP, L2TP
- Item
- Plastic
- CPU
- 1 GHz CPU
- Ethernet Ports
- 4x Gigabit RJ45 Ports
- For Use With
- Wired or Wireless Connection
- 5 GHz Wi-Fi Sterams
- 2T2R (2x2 MIMO)
- 5 GHz Wi-Fi Speed
- 1201 Mbps
Description
AX1500 Gigabit Dual Band Wi-Fi 6 Router, Chipset Realtek, 802.11ax/ac/a/b/g/n, 1201Mbps at 5GHz + 300Mbps at 2.4GHz, 4 x 10/100/1000Mbps Ports, WPA3, IPv6, 4 x 5dBi fixed antennas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.