BE6500 2.5G Wi-Fi 7 Router
- Mfr # WR6500H
- Zoro # G323943364
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
DDR/Ram
512 MB (4 Gbit) DDR4
Beamforming
Yes
Application
Wi-Fi
For Use With
Wired or Wireless Connection
Range Performance
Max: 320 m (1050 ft)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WR6500H
- Zoro #
- G323943364
- UPC #
- 193138073524
- Country of Origin
- China
Dimensions
- Height
- 2 in
- Length
- 6 in
- Width
- 10 in
Details
- DDR/Ram
- 512 MB (4 Gbit) DDR4
- Beamforming
- Yes
- Application
- Wi-Fi
- For Use With
- Wired or Wireless Connection
- Range Performance
- Max: 320 m (1050 ft)
- 5 GHz Wi-Fi Speed
- 5765 Mbps
- Power Input
- 12V ~1.5A
- Material
- Plastic
- Ethernet Ports
- 1x 2.5G RJ45 Port, 4x Gigabit RJ45 Ports
- Flash/Rom
- 128 MB (1 Gbit) NAND
- 2.4 GHz Wi-Fi Streams
- 2T2R (2x2 MIMO)
- Power Interface
- DC Jack
- VPN Server and Client
- WireGuard, OpenVPN, Ipsec, Zerotier, PPTP, L2TP
- Color
- Black
- 5 GHz Wi-Fi Sterams
- 4T4R (4x4 MIMO)
- Wi-Fi Antennas
- 6x Fixed
- Item
- Plastic
- 2.4 GHz Wi-Fi Speed
- 688 Mbps
- CPU
- 2.0 GHz Quad-Core, ARM Cortex-A7
Description
BE6500 2.5G Dual Band Wi-Fi 7 Router, Chipset Broadcom, 802.11be/ax/ac/a/b/g/n, 5764Mbps at 5GHz + 688Mbps at 2.4GHz, 1 x 2.5Gbps WAN Port, 4 x 10/100/1000Mbps Ports, 6 x 5dBi fixed antennas, WiFi router/AP/ Repeater/WISP Mode, PPTP/L2TP/OpenVPN/WireGuard, MLO, MU-MIMO, Guest network, WPS, DDNS, IPv6, IPTV, WOL, WPA3, TR069/TR098/TR111/TR181, Cudy APP
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.