Shop All Pipe & Tube Clamps
Cush-A-Nator
Cushioned Clamp, Std, 2 in. Tube, Steel
Mfr # CN32
Zoro # G8517783
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Standard TPE Cushion, Steel Clamp
- Type Standard
- Min. Hose Outside Dia. (In.) 2 in
- Tube Size 2 in
- Hardware Material Plated Steel
Product Information
- Brand Cush-A-Nator
- MFR # CN32
- Zoro # G8517783
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 2 in |
Tube Size | 2 in |
Height | 3.04 in |
Width | 2.45 in |
Length | 1.62 in |
For Strut Channel Width | 1 5/8 in |
Overall Width | 2 29/64 in |
Overall Height | 3 3/64 in |
For Tube Outside Diameter | 2 in |
Overall Length | 1 5/8 in |
Installed Height | 4 21/32 in |
For Maximum Outside Diameter | 2 in |
For Copper Tube Size | 2 in |
Details
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 4 21/32 in, Load Capacity 1,000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" x 6" 316 SS NIPPLE (316-070)
- SHAW PLUGS Expansion Plug, Snap-Tite, 3/4 In (51007)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 125psi (6010DCM01-KM-125)
- KOHLER Purewash Manual Bidet Seat W/ Cp Handle (98804-CP-0)
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Tube, 304SS (CN16SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 2 in. Pipe, Steel (CN38P)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Tube, Steel (CN08)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-5/8 in. Tube, Steel (CN26)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-1/2 in. Tube, 304SS (HT24SS)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-1/8 in. Tube, Steel (HT18)
- BEHRINGER Tube Clamp Kit, Tube 2 1/4In, Carbon Steel (SH6225-PP)
- Cush-A-Nator Plumbing Accessories