
Arza 6 Light Up Chandelier With Brown Finish
Mfr # 5464P18DB
Zoro # G912667947
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
6
Housing Finish
Brown
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5464P18DB
Zoro #
G912667947
UPC #
695320015096
Country of Origin
China
Details
Fixture Type
Up Chandelier
Lamp Quantity
6
Housing Finish
Brown
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Brown
Description
Ready to complement any rustic aesthetic, the Arza 6 Light Chandelier will bring dramatic illumination to your space. This 18 inch open orb chandelier features six candelabra arms complete with drip pan. Pair this with candelabra bulbs with flame tip for that cool, vintage-y charm.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.