
Calista 9 Light Chandelier With Chrome Finish
Mfr # 1027P26-9-601
Zoro # G112667761
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
9
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1027P26-9-601
Zoro #
G112667761
UPC #
695320066579
Country of Origin
China
Details
Fixture Type
Up Chandelier
Lamp Quantity
9
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Description
You can count on the Calista 9 Light Geometric Chandelier to add a little flair to an otherwise ordinary setting. This transitional light fixture features a two Tiered 9-bulb candelabra caged inside an open frame fashioned in solid metal and finished in chrome. This geometric up chandelier will suit any space but will perfectly complement interiors that feature clean lines and organic curves.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.