
Campechia 6 Light Up Chandelier With Brown Finish
Mfr # 5465P22DB
Zoro # G312667790
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
6
Housing Finish
Brown
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5465P22DB
Zoro #
G312667790
UPC #
695320015102
Country of Origin
China
Details
Fixture Type
Up Chandelier
Lamp Quantity
6
Housing Finish
Brown
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Brown
Description
Make a statement with this gorgeous orb chandelier. It has a beautiful spherical cage adorned with a candelabra base with clear crystal candelabra plates and dangling embellishment. Perfect for the living room, dining space, entryway, or even the bedroom, this Campechia 6 Light Chandelier will be one dramatic and functional piece of home jewelry that your place will benefit from.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.