
Flute 5 Light LED Chandelier With Black Finish
Mfr # 1262P22-5-101
Zoro # G712667802
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
5
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1262P22-5-101
Zoro #
G712667802
UPC #
695320107029
Country of Origin
China
Dimensions
Width
22 in
Length
27.5 in
Details
Fixture Type
Chandelier
Lamp Quantity
5
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
21 W
Finish
Black
Color
Black
Material
Metal
Voltage
120V
Lumens
1092
Installation Location
Indoor
Description
This is a distinctively modern chandelier that features five vertical rods of light hanging from a 22 inch long black rectangular canopy. Adjust the bulb's height according to your preferred design aesthetic. The Flute 5 Light Chandelier will do well over a dining table or kitchen island, or even on a high ceiling modern bathroom.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.