
Ganges 14 Light Up Chandelier With Black Finish
Mfr # 9671P33-14-101
Zoro # G212668972
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
14
Housing Finish
Black
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9671P33-14-101
Zoro #
G212668972
UPC #
695320035650
Country of Origin
China
Details
Fixture Type
Up Chandelier
Lamp Quantity
14
Housing Finish
Black
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Black
Description
The Ganges 14 Light Chandelier will add warmth to wherever it is placed. This up chandelier features a two Tiered round frame covered in hemp rope. Black metal rods anchor the circular frame. Exuding a rustic industrial vibe, this oversized light source will add a nice vintage touch to any space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.