
Lucie 3 Light Drum Shade Chandelier With Chrome Finish
Mfr # 5571P14C-R
Zoro # G312669336
product price: $196.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
3
Housing Finish
Chrome
Lamp Type
E26
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5571P14C-R
Zoro #
G312669336
UPC #
695320023121
Country of Origin
China
Dimensions
Diameter
14 in
Length
11 in
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
3
Housing Finish
Chrome
Lamp Type
E26
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
Chrome
Color
Chrome
Material
Metal
Voltage
120V
Installation Location
Indoor
Description
With a streamlined silhouette, the Lucie 3 Light Round Pendant will look perfect in just about any room in any interior design scheme. This drum shade chandelier has chrome-finished hardware and a round frosted glass shade. Use this to light up an entryway or hallway or let its bring a soft glow to the dining table.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.