
Weiss 5 Light Down Mini Chandelier With Chrome Finish
Mfr # 9969P8-5-601
Zoro # G312669220
product price: $202.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Mini Chandelier
Lamp Quantity
4
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9969P8-5-601
Zoro #
G312669220
UPC #
695320042795
Country of Origin
China
Dimensions
Length
8 in
Diameter
8 in
Details
Fixture Type
Down Mini Chandelier
Lamp Quantity
4
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
Chrome
Voltage
120V
Color
Chrome
Material
Metal
Installation Location
Indoor
Description
A fabulous chandelier that will dress your room to impress. The Weiss 5 Light Pendant features an 8 inch round frame in chrome finish designed with two tiers of dangling clear crystal bars. Have this in your dining room, in your bedroom, and even in your closet and let it make any space feel glamorous and elegant.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.