Shop All Electrical Raceways
D-Line
Hinge and Click Lock, Adhesive, PVC
Mfr # US/5FT2010KIT001
Zoro # G600489622
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 4
- Finish Unfinished
- Series Micro+
- Color White
- Mounting Style Adhesive
Product Information
- Brand D-Line
- MFR # US/5FT2010KIT001
- Zoro # G600489622
- UPC # 818165013038
- Country of Origin United Kingdom
- Category Electrical Raceways
Dimensions
Length | 240 in |
Width | 13/16 in |
Height | 3/8 in |
Raceway Height | 3/8 in |
Raceway Length | 240 in |
Raceway Width | 13/16 in |
Details
Description
Raceway, Series Micro+, Mounting Style Adhesive, Width 13/16 in, Height 3/8 in, Length 240 in, Cover Type Latching, Material PVC, Color White, Number of Channels 4, Connector Type Entrance End, Finish Unfinished, Includes Clip-Over Accessories, Standards RoHS, Outdoor Use Yes, Paintable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 208V (HBL5100R9W)
- EATON Cutler-Hammer Thermal Unit, 6.75 to 11A, PK3 (H2010B-3)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (PJ82)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A, Reversing: No (LC1D65AG7)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015KIT001)
- D-LINE Raceway, Half Round, Micro, White (US/R2D1608W/GR)
- D-LINE Raceway, Half Round, TV Drop, 5 ft., White (US/5FT5025W/GR)
- D-LINE Raceway, Half Round, TV Drop, 5 ft., Black (US/5FT5025B/GR)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT22QSWKIT001)
- D-LINE Raceway, Half Round Mini, 6 ft. 7 In, White (US/R2D3015W/GR)
- LEGRAND Blank End, Ivory, Steel, Ends (V2410B)
- D-Line Raceways