Shop All Electrical Raceways
D-Line
Hinge and Click Lock, Adhesive, PVC
Mfr # US/5FT22QSWKIT001
Zoro # G900489636
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 4
- Finish Unfinished
- Series Quarter Round
- Color White
- Mounting Style Adhesive
Product Information
- Brand D-Line
- MFR # US/5FT22QSWKIT001
- Zoro # G900489636
- UPC # 818165013052
- Country of Origin United Kingdom
- Category Electrical Raceways
Dimensions
Length | 240 in |
Width | 7/8 in |
Height | 7/8 in |
Raceway Height | 7/8 in |
Raceway Length | 240 in |
Raceway Width | 7/8 in |
Details
Description
Hinge and Click Lock, Series Quarter Round, Mounting Style Adhesive, Width 7/8 in, Height 7/8 in, Length 240 in, Cover Type Latching, Material PVC, Color White, Number of Channels 4, Connector Type Back End, Finish Unfinished, Includes Clip-Over Corner Bends, Standards RoHS, Outdoor Use Yes, Paintable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE IMC Conduit, 10 ft., 3/4in., 316 SS (S70710CTWT)
- HUBBELL 20A Twist-Lock Plug 3P 4W 250VAC L15-20P BK/WT (HBL2421)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO150)
- DEFENDER CABLE 14/3 Gauge, 50 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-210-45)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010KIT001)
- D-LINE Raceway, Half Round, Micro, White (US/R2D1608W/GR)
- D-LINE Raceway, Half Round Mini, 6 ft. 7 In, White (US/R2D3015W/GR)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015KIT001)
- D-LINE Raceway, Half Round, TV Drop, 5 ft., White (US/5FT5025W/GR)
- D-LINE Raceway, Half Round, TV Drop, 5 ft., Black (US/5FT5025B/GR)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V511)
- D-Line Raceways