STACKABLE SMART SWITCH
- Mfr # DGS-1520-28
- Zoro # G014897730
product price:Â
$
819.99
/ea
Free Shipping & Returns
Key Features
Port/Expansion Slot Details
(2) 10 Gigabit Ethernet Expansion Slot, 2(4) Gigabit Ethernet Network, (2) 10 Gigabit Ethernet Network
Expansion Slot Type
SFP+
Network Technology
10/100/1000Base-T, 10GBase-X, 10GBase-T
Power Consumption
30.40 W
Power Source
Power Supply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DGS-1520-28
- Zoro #
- G014897730
- UPC #
- 790069454769
- Country of Origin
- Taiwan, Province of China
- Port/Expansion Slot Details
- (2) 10 Gigabit Ethernet Expansion Slot, 2(4) Gigabit Ethernet Network, (2) 10 Gigabit Ethernet Network
- Expansion Slot Type
- SFP+
- Network Technology
- 10/100/1000Base-T, 10GBase-X, 10GBase-T
- Power Consumption
- 30.40 W
- Power Source
- Power Supply
- Total Number of Network Ports
- 26
- Redundant Power Supply Supported
- Yes
- Number of SFP+ Slots
- 2
- Compatible Rack Unit
- 1U
- Total Number of Expansion Slots
- 2
- Ethernet Technology
- 10 Gigabit Ethernet, Gigabit Ethernet
- Stack Port
- Yes
- Uplink Port
- Yes
- Media Type Supported
- Optical Fiber, Twisted Pair
- Manageable
- Yes
- Item
- Layer 3 Switch
Dimensions
- Length
- 17.4 in
- Height
- 1.7 in
- Width
- 8.2 in
Description
D-LINK DGS-1520-28 STACKABLE SMART SWITCH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.