Shop AMERICAN STAINLESS PUMPS

ES PUMP, SSPB, 3.4HP, 3PH, 1.25X1.5 NPT, 1EA

  • Mfr # B2503243T3F
  • Zoro # G224970865

product price: 
$
1,273.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
304 Stainless Steel
Impeller Diameter
5 in
Phase
Three
Best Efficiency Head
80 ft
Motor Speed - Maximum
3,500 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B2503243T3F
Zoro #
G224970865
UPC #
-
Country of Origin
United States
Item
Pump
Impeller Material
304 Stainless Steel
Phase
Three
Best Efficiency Head
80 ft
Motor Speed - Maximum
3,500 RPM
Drive Coupling Type
No Coupling
Nameplate Voltage
230/460
Mounting Orientation
Horizontal, Vertical
Frequency
60 Hz
Pump Housing Material
Stainless Steel
Motor Design
Three-Phase
Motor Enclosure
Totally Enclosed Fan Cooled
Shaft Material
300 Stainless Steel
Feet of Head (Maximum)
101 ft
Number of Stages
1
Case Pressure - Maximum
125 psi
Pump Design
End Suction
Horsepower
3 hp
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Best Efficiency Flow
105 gpm
Shaft Seal Type
Mechanical
Volute Material
304 Stainless Steel
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Ambient Temperature - Maximum
250 Degrees F
Wetted Material
Buna, EPR, Stainless Steel, Viton
Series
SSPB
Discharge Orientation
Top
Flow Rate (Maximum)
137 gpm
Viscosity (Maximum)
1 cps
Standards
UL Recognized Motor
Hazardous Location Class
Not Rated
Media Temperature - Minimum
0 Degrees F
Suction Lift - Maximum
10 ft
Inlet Position
Center
Chemical Compatibility
Priming
Manual
Full Load Current
7.34/3.67
Discharge Position
Center
Shut Off Pressure - Maximum
101 ft of head
Media Temperature - Maximum
400 Degrees F
NPSHr
18 ft
Discharge Rotation Increments
90 Degrees

Dimensions

Impeller Diameter
5 in
Inlet Diameter
1 1/2 in
Discharge Diameter
1 1/4 in
Overall Length
14.5 in
Motor Frame Size
56J
Shaft Outer Diameter
5/8 in
Solid Diameter (Maximum)
0.28 in
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
14.5 in

Description

Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 230/460, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 80 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.