HexHDBolt, 1-1/2", 1/2"-13, AlloySteel, PK25
- Mfr # 0215.50001.500
- Zoro # G424972089
product price:Â
$
68.85
/pk of 25, $2.75/ea
Key Features
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Head Width
7/8 in
Thread Type
Coarse
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.50001.500
- Zoro #
- G424972089
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Width
- 7/8 in
- Fastener Length
- 1 1/2 in
- Thread Size
- 1/2"-13
- Head Height
- 11/32 in
Details
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Material
- Alloy Steel
- Type
- Heavy Hex Head Bolt
- Item
- Heavy Hex Head Bolt
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Includes Washer
- No
- Material Quality Standards
- ASTM A193
- System of Measurement
- Inch
- Finish
- PTFE Coated
- Includes Nut
- No
- Material Grade/Class
- 4140
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 1 1/2 in, Head Type Not Applicable, Head Height 11/32 in, Head Width 7/8 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.