HexHDBolt, 2-3/4", 3/4"-10, AlloySteel, PK25
- Mfr # 0215.75002.750
- Zoro # G024970522
product price:Â
$
178.99
/pk of 25, $7.16/ea
Free Shipping & Returns
Key Features
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.1
Includes Washer
No
Includes Nut
No
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.75002.750
- Zoro #
- G024970522
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Width
- 1 1/4 in
- Thread Size
- 3/4"-10
- Fastener Length
- 2 3/4 in
- Head Height
- 1/2 in
Details
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- Includes Nut
- No
- Drive Type
- External Hex
- Finish
- PTFE Coated
- Material Quality Standards
- ASTM A193
- Material Grade/Class
- 4140
- Thread Type
- Coarse
- Type
- Heavy Hex Head Bolt
- Item
- Heavy Hex Head Bolt
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material
- Alloy Steel
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 2 3/4 in, Head Type Not Applicable, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.