Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 4", 7/8"-9, Alloy Steel, PK10
- Mfr # 0215.87504.000
- Zoro # G424971976
product price:Â
$
126.99
/pk of 10, $12.70/ea
Free Shipping & Returns
Key Features
Thread Type
Coarse
Finish
PTFE Coated
Material Quality Standards
ASTM A193
System of Measurement
Inch
Material Grade/Class
4140
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.87504.000
- Zoro #
- G424971976
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fastener Length
- 4 in
- Head Height
- 37/64 in
- Head Width
- 1 7/16 in
- Thread Size
- 7/8"-9
Details
- Thread Type
- Coarse
- Finish
- PTFE Coated
- Material Quality Standards
- ASTM A193
- System of Measurement
- Inch
- Material Grade/Class
- 4140
- Type
- Heavy Hex Head Bolt
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- Material
- Alloy Steel
- Includes Nut
- No
- Thread Direction
- Right Hand
- Item
- Heavy Hex Head Bolt
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 4 in, Head Type Not Applicable, Head Height 37/64 in, Head Width 1 7/16 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.