HexHDBolt, 4", 5/8"-11, Alloy Steel, PK25
- Mfr # 0215.62504.000
- Zoro # G824971408
product price:Â
$
153.99
/pk of 25, $6.16/ea
Free Shipping & Returns
Key Features
Drive Type
External Hex
Material Quality Standards
ASTM A193
Type
Heavy Hex Head Bolt
Material Grade/Class
4140
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.62504.000
- Zoro #
- G824971408
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Width
- 1 1/16 in
- Thread Size
- 5/8"-11
- Fastener Length
- 4 in
- Head Height
- 27/64 in
Details
- Drive Type
- External Hex
- Material Quality Standards
- ASTM A193
- Type
- Heavy Hex Head Bolt
- Material Grade/Class
- 4140
- System of Measurement
- Inch
- Includes Nut
- No
- Includes Washer
- No
- Item
- Heavy Hex Head Bolt
- Material
- Alloy Steel
- Finish
- PTFE Coated
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 4 in, Head Type Not Applicable, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.