Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 2-1/4", 1/2"-13, AlloySteel, PK25
- Mfr # 0215.50002.250
- Zoro # G824970579
product price:Â
$
96.39
/pk of 25, $3.86/ea
Key Features
System of Measurement
Inch
Head Height
11/32 in
Material Quality Standards
ASTM A193
Finish
PTFE Coated
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.50002.250
- Zoro #
- G824970579
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Height
- 11/32 in
- Fastener Length
- 2 1/4 in
- Head Width
- 7/8 in
- Thread Size
- 1/2"-13
Details
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A193
- Finish
- PTFE Coated
- Item
- Heavy Hex Head Bolt
- Thread Type
- Coarse
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Material
- Alloy Steel
- Type
- Heavy Hex Head Bolt
- Includes Nut
- No
- Material Grade/Class
- 4140
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 2 1/4 in, Head Type Not Applicable, Head Height 11/32 in, Head Width 7/8 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.