Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 4-1/2", 1/2"-13, AlloySteel, PK25
- Mfr # 0215.50004.500
- Zoro # G024971512
product price:Â
$
106.99
/pk of 25, $4.28/ea
Free Shipping & Returns
Key Features
Material Quality Standards
ASTM A193
Head Height
11/32 in
System of Measurement
Inch
Includes Washer
No
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.50004.500
- Zoro #
- G024971512
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Height
- 11/32 in
- Thread Size
- 1/2"-13
- Head Width
- 7/8 in
- Fastener Length
- 4 1/2 in
Details
- Material Quality Standards
- ASTM A193
- System of Measurement
- Inch
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Item
- Heavy Hex Head Bolt
- Type
- Heavy Hex Head Bolt
- Finish
- PTFE Coated
- Includes Nut
- No
- Material
- Alloy Steel
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Material Grade/Class
- 4140
- Drive Type
- External Hex
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 4 1/2 in, Head Type Not Applicable, Head Height 11/32 in, Head Width 7/8 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.