Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 2-1/4", 5/8"-11, AlloySteel, PK25
- Mfr # 0215.62502.250
- Zoro # G324971328
product price:Â
$
111.99
/pk of 25, $4.48/ea
Free Shipping & Returns
Key Features
Dimensional Standards
ASME B18.2.1
Material
Alloy Steel
Finish
PTFE Coated
Drive Type
External Hex
Material Grade/Class
4140
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.62502.250
- Zoro #
- G324971328
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fastener Length
- 2 1/4 in
- Thread Size
- 5/8"-11
- Head Height
- 27/64 in
- Head Width
- 1 1/16 in
Details
- Dimensional Standards
- ASME B18.2.1
- Material
- Alloy Steel
- Finish
- PTFE Coated
- Drive Type
- External Hex
- Material Grade/Class
- 4140
- Thread Type
- Coarse
- System of Measurement
- Inch
- Type
- Heavy Hex Head Bolt
- Material Quality Standards
- ASTM A193
- Includes Nut
- No
- Includes Washer
- No
- Thread Direction
- Right Hand
- Item
- Heavy Hex Head Bolt
- Manufacturer Location
- Globally Sourced
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 2 1/4 in, Head Type Not Applicable, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.