Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 2-3/4", 1"-8, Alloy Steel, PK10
- Mfr # 02151.0002.750
- Zoro # G724971102
product price:Â
$
130.99
/pk of 10, $13.10/ea
Free Shipping & Returns
Key Features
Dimensional Standards
ASME B18.2.1
System of Measurement
Inch
Material Quality Standards
ASTM A193
Material
Alloy Steel
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02151.0002.750
- Zoro #
- G724971102
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fastener Length
- 2 3/4 in
- Thread Size
- 1"-8
- Head Width
- 1 5/8 in
- Head Height
- 43/64 in
Details
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A193
- Material
- Alloy Steel
- Thread Direction
- Right Hand
- Includes Washer
- No
- Includes Nut
- No
- Type
- Heavy Hex Head Bolt
- Finish
- PTFE Coated
- Drive Type
- External Hex
- Thread Type
- Coarse
- Item
- Heavy Hex Head Bolt
- Material Grade/Class
- 4140
- Manufacturer Location
- Globally Sourced
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 2 3/4 in, Head Type Not Applicable, Head Height 43/64 in, Head Width 1 5/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.